Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H
Mfr # 8010005962
Zoro # G2385857
original price:
$132.60
15% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 11 5/16 in
- For Use With Industrial Dust Collection
- Gauge 24 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005962
- Zoro # G2385857
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 11 5/16 in |
Height | 5 in |
Inlet Diameter | 5" |
Length | 11-5/16" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 11 5/16 in |
Overall Height | 5 in |
Overall Width | 11 3/8 in |
Overall Length | 11 3/8 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 5 in |
For Duct Height | 5 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 11 3/8 in, Product Type Long Radius Elbow, Material Thickness 24 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- HONEYWELL Non Linear Thermostat (TR23)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2_6)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- NORDFAB Round Router Hood, 4 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004383)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- Nordfab Ducting, Venting & Accessories