Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10" L
Mfr # 8010000953
Zoro # G8188381
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000953
- Zoro # G8188381
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4" |
Length | 10" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Height | 4 in |
Centerline Radius | 1 in |
For Duct Height | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
For Duct Width | 4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Material Steel, Overall Length 10 in, Product Type Elbow, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket 26" (YOKE 26 BLUE)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon1.3oz (HS11001)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- DURAVENT 5"-6" BVENT Round Support (5BVRS6)
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- NORDFAB Round Quick Fit Duct, 5 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 59-1/4" L, 5 in H (8040206796)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- NORDFAB Round Wye Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 14-1/2" L, 7 in H (8040200202)
- GREENSEAM 90 Degree Elbow, 10 in Duct Dia, 26 ga, 13 in W, 14 in L, 13 in H, Galvanized Steel (GRAE1090GA26)
- Nordfab Ducting, Venting & Accessories