Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H
Mfr # 8010005958
Zoro # G2385927
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 10 in
- For Use With Industrial Dust Collection
- Gauge 24 ga
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005958
- Zoro # G2385927
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 10 in |
Height | 4 in |
Inlet Diameter | 4" |
Length | 10" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 10 in |
Overall Height | 4 in |
Overall Length | 10 in |
Overall Width | 10 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 4 in |
For Duct Width | 4 in |
For Duct Height | 4 in |
Inside Diameter | 4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 10 in, Product Type Elbow, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Room Temp Ctrl, SPDT, 54 deg. -90 deg. F (C21-2014)
- DANFOSS Pressure Switch (031E023566)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- DANFOSS Filter Drier Dml 083 (023Z5040)
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 ga GA, 18 in W, 18" L, 8 in H (8010003698)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 6 in W, 5 1/4 in L, 7-1/2" H (8010002222)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- Nordfab Ducting, Venting & Accessories