Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 34 1/4 in W, 34-1/4" L, 16 in H
Mfr # 8040400108
Zoro # G2385428
product price: $712.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 34 1/4 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400108
- Zoro # G2385428
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Width | 34 1/4 in |
Height | 16 in |
Inlet Diameter | 16" |
Length | 34-1/4" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 34 1/4 in |
Overall Height | 16 in |
Overall Length | 34 1/4 in |
Overall Width | 34 1/4 in |
For Duct Height | 16 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
For Duct Width | 16 in |
Centerline Radius | 1 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 16 in, Material Stainless Steel, Overall Length 34 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- Nordfab Ducting & Venting