Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L
Mfr # 8040400028
Zoro # G8021867
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 13-61/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400028
- Zoro # G8021867
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 13-61/64" |
Length | 30-1/4" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 30 1/4 in |
Overall Length | 30 1/4 in |
Overall Height | 14 in |
For Duct Height | 14 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 14 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Material Steel, Overall Length 30 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- VALLEY TOOL Swivel Ball Joint, 1/4-20 x 5/16" (0804)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PAULTRA Frigidaire PAULTRA Refrigerator PureAir Ultra Air Filter Cartridge (PAULTRA)
- NORDFAB Round 90 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 34-1/4" L (8040400036)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025878)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Quick Fit Duct, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 59.06" L, 8" H (8040206777)
- NORDFAB Round Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 33" L (8040003286)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- Nordfab Ducting & Venting