Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L
Mfr # 8040400020
Zoro # G7979307
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400020
- Zoro # G7979307
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12" |
Length | 26-1/4" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 26 1/4 in |
Overall Height | 12 in |
Overall Length | 26 1/4 in |
For Duct Width | 12 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 12 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 In., Material Steel, Overall Length 26 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- DAIKIN Motor, 0.06 HP, 115V, 1250 rpm (106163014)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 12" L (8010000961)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10-5/8" L, 12 in H (8040207330)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 6 1/4 in W, 3-1/2" L, 14 in H (8040401842)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- Nordfab Ducting, Venting & Accessories