Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L
Mfr # 8040400012
Zoro # G7959944
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400012
- Zoro # G7959944
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10" |
Length | 22-1/4" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 22 1/4 in |
Overall Length | 22 1/4 in |
Overall Height | 10 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 10 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
For Duct Height | 10 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Material Steel, Overall Length 22 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 10 in, Shape Elbow, End Type Rolled Edge, For Duct Width 10 in, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 10 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- SUPCO Supco Condensate Pan (CP802-240)
- NORDFAB Round Wye Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040200195)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L (8040400020)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- Nordfab Ducting & Venting