Shop All Ducting & Venting
Nordfab
Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L
Mfr # 8040400003
Zoro # G8401181
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400003
- Zoro # G8401181
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8" |
Length | 17" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 17 in |
Overall Length | 17 in |
Overall Height | 8 in |
Inside Diameter | 8 in |
For Duct Width | 8 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Material Steel, Overall Length 17 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 1", 4 Pack (FB12X18_4)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- YELLOW JACKET Low Side Hose, 48 In, Blue (21248)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- NORDFAB Round Machine Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 4" L, 5 in H (8040401687)
- NORDFAB Round NFES Auto Blastgate, Galvanized Steel, 20 GA, 23.30" W, 12 in L, 41" H (8010002403)
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- LIGHT HOUSE BEAUTY 4in. X 50 Flexible Vinyl Ducting (LI82814)
- Nordfab Ducting, Venting & Accessories