Shop All Ducting & Venting
Nordfab
Round 60 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 13-1/2" L
Mfr # 8010000962
Zoro # G7843561
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000962
- Zoro # G7843561
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6" |
Length | 13-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 13 1/2 in |
Overall Height | 6 in |
Overall Length | 13 1/2 in |
For Nominal Duct Diameter | 6 in |
Centerline Radius | 1 in |
Inside Diameter | 6 in |
For Duct Width | 6 in |
For Duct Height | 6 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 In., Material Steel, Overall Length 13 1/2 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 in, Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- SUPCO Flame Sensor Cleaner, 2 in. L, Steel, Red (FSC10)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 12" L (8010000961)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- Nordfab Ducting, Venting & Accessories