Shop All Ducting & Venting
Nordfab
Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L
Mfr # 8010000952
Zoro # G8309253
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010000952
- Zoro # G8309253
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4" |
Length | 7-1/4" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 7 1/4 in |
Overall Length | 7 1/4 in |
Overall Height | 4 in |
For Nominal Duct Diameter | 4 in |
Centerline Radius | 1 in |
For Duct Width | 4 in |
For Duct Height | 4 in |
Inside Diameter | 4 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Material Steel, Overall Length 7 1/4 in, Product Type Elbow, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 in, Angle 60 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 2PK Humidifier Filter (1040)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 (3EDG4)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 12 in W, 5 in L (8010002213)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- Nordfab Ducting, Venting & Accessories