Shop All Ducting & Venting
Nordfab
Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L
Mfr # 8040400035
Zoro # G7827924
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 15-63/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400035
- Zoro # G7827924
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Inlet Diameter | 15-63/64" |
Length | 31" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 31 in |
Overall Length | 31 in |
Overall Height | 16 in |
For Nominal Duct Diameter | 16 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 16 in |
For Duct Width | 16 in |
For Duct Height | 16 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Material Steel, Overall Length 31 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- GRAY METAL PRODUCTS Caps 8-In Galv Chimney Caps (8-327)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- ACCUMULAIR Pleated Air Filter, 29.5" x 32" x 2", 6 Pack (FB29.5X32X2A_6)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- PLASTIC SUPPLY 45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L (PVCED06)
- Nordfab Ducting, Venting & Accessories