Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H
Mfr # 8010003686
Zoro # G2385236
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 9 1/2 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003686
- Zoro # G2385236
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 9 1/2 in |
Height | 6 in |
Length | 9-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 12 in |
Overall Height | 6 in |
Overall Length | 12 in |
Overall Width | 9 1/2 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Centerline Radius | 1 1/2 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 6 in, Material Steel, Overall Length 12 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP-BRN)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- ALL-FILTERS 20X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20301.12 6PK)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF20-10, 2PK (20255.11H)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025878)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- Nordfab Ducting & Venting