Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H
Mfr # 8010003662
Zoro # G2385820
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 9 1/2 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003662
- Zoro # G2385820
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 9 1/2 in |
Height | 6 in |
Length | 9-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 12 in |
Overall Height | 6 in |
Overall Length | 12 in |
Overall Width | 9 1/2 in |
For Nominal Duct Diameter | 6 in |
For Duct Height | 6 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 6 in |
For Duct Width | 6 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 6 in, Material Stainless Steel, Overall Length 12 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- MCDONNELL & MILLER 150S-Md Low Water Cut-Off/Pump (150S-MD)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- NORDFAB Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H (8040025874)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10" L, 10 in H (8040026054)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- LAMBRO Eave Vent 4In White Plstc Side (164W)
- Nordfab Ducting, Venting & Accessories