Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L
Mfr # 8040400010
Zoro # G8144053
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400010
- Zoro # G8144053
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10" |
Length | 18" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 18 in |
Overall Height | 10 in |
Overall Length | 18 in |
For Duct Width | 10 in |
Inside Diameter | 10 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 10 in |
For Duct Height | 10 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Material Steel, Overall Length 18 in, Product Type Elbow, Material Thickness 22 ga, Weight 9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 10 in, Shape Elbow, End Type Rolled Edge, For Duct Width 10 in, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 10 in, Centerline Radius 1 1/2 in, Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- THERNLUND 950-0014 Non Adjustable Timer / (950-0014)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 26 1/4 in W, 26-1/4" L (8040400092)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 13 5/16 in W, 13-5/16" L, 6 in H (8010005966)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- US DUCT US Duct Clamp Together Pipe, 10" Diameter, Galvanized, 22 Gauge (RP10.G22)
- Nordfab Ducting & Venting