Shop All Ducting & Venting
Nordfab
Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H
Mfr # 8040400082
Zoro # G2385568
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 15 3/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400082
- Zoro # G2385568
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 15 3/4 in |
Height | 10 in |
Inlet Diameter | 10" |
Length | 18" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 18 in |
Overall Length | 18 in |
Overall Width | 15 3/4 in |
Overall Height | 10 in |
Inside Diameter | 10 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 10 in |
For Nominal Duct Diameter | 10 in |
For Duct Height | 10 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 10 in, Material Stainless Steel, Overall Length 18 in, Product Type Elbow, Material Thickness 22 ga, Weight 9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 10 in, Shape Elbow, End Type Rolled Edge, For Duct Width 10 in, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 10 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Force Ceiling Heater (157)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 26 1/4 in W, 26-1/4" L (8040400092)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 8" L, 10 in H (8040026056)
- Nordfab Ducting & Venting