Shop All Ducting & Venting
Nordfab
Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L
Mfr # 8040400001
Zoro # G7899884
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400001
- Zoro # G7899884
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8" |
Length | 12-1/4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Overall Height | 8 in |
Inside Diameter | 8 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Material Steel, Overall Length 12 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- HOSHIZAKI Water Valve (3U0111-04)
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401826)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 3/4 in W, 15-1/4" L, 8 in H (8040400074)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round 90 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 34-1/4" L (8040400036)
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- DEFLECTO Deflect-O 5.63 in. L X 4 in. D White Aluminum Duct Connector Plus Protector (HUP)
- Nordfab Ducting, Venting & Accessories