Shop All Ducting & Venting
Nordfab
Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H
Mfr # 8010003708
Zoro # G2385419
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 6 1/4 in
- For Use With Industrial Dust Collection
- Gauge 16 ga
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010003708
- Zoro # G2385419
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 6 1/4 in |
Height | 4 in |
Length | 6-1/4" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 7 3/4 in |
Overall Height | 4 in |
Overall Length | 7 3/4 in |
Overall Width | 6 1/4 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
For Duct Width | 4 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 7 3/4 in, Product Type Elbow, Material Thickness 16 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 14-5/8" W (5PV43)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7J370)
- REZNOR 135979 Wheel Revcor #B506-100S (135979)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- NORDFAB Round Duct O-Ring, 14 in Duct Dia, Rubber, 14" W, 14" L (8010000992)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- NORDFAB Round Ball Joint, 8 in Duct Dia, Galvanized Steel, 18 GA, 14" L (8010002143)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- Nordfab Ducting, Venting & Accessories