Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 22 ga Thick, Round
Mfr # 8040206780
Zoro # G510042634
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Rigid Duct
- Weight 18.1 lb
- Outside Diameter 11 in
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206780
- Zoro # G510042634
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 11 in |
Overall Length | 58 3/4 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Details
Item | Rigid Duct |
Color | Silver |
Product Type | Rigid Duct |
Weight | 18.1 lb |
For Media Type | Dust |
Material | Steel |
Series | QF |
Compatible Clamp Style | Quick-Fit |
Environment Type | Dusty |
Connection Type | Clamp Together |
Finish | Galvanized |
End Type | Quick-Fit |
Material Thickness | 22 ga |
Shape | Round |
Maximum Airflow | 4,620 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 390 Degrees F |
Description
Rigid Duct, For Nominal Duct Diameter 11 in, Inside Diameter 11 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 18.1 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 4,620 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 11 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vaccuum Pump Oil 4 Gal Per Case (13204)
- ROBERTSHAW 1980-024 24" Thermocouple-30Mv (1980-024)
- HYDROLEVEL Oem-170Sv 120V Low Water Cut-Off (OEM-170SV)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Ducting, Venting & Accessories