Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 22 ga Thick, Round
Mfr # 8040206772
Zoro # G310042575
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Overall Length 59 1/4 in
- Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040206772
- Zoro # G310042575
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 59 1/4 in |
Outside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Details
Item | Rigid Duct |
Color | Silver |
Environment Type | Dusty |
Shape | Round |
Material | Steel |
Compatible Clamp Style | Quick-Fit |
Weight | 4 lb |
End Type | Quick-Fit |
Product Type | Rigid Duct |
Material Thickness | 22 ga |
For Media Type | Dust |
Series | QF |
Finish | Galvanized |
Connection Type | Clamp Together |
Maximum Airflow | 345 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Temperature Rating | 390 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 3 in, Inside Diameter 3 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 4 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 345 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 3 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 20psi Open, 45psi Close (RHS-2045)
- DYNA-GLO Replacement Thermocouple For Radiant Heater (2201591)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- DAYTON Guard Set 24" (GGS_47298)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- Nordfab Ducting, Venting & Accessories