Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206791
Zoro # G310042933
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Round
- Material Steel
- Outside Diameter 22 in
- Compatible Clamp Style Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206791
- Zoro # G310042933
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 22 in |
Overall Length | 58 3/4 in |
For Nominal Duct Diameter | 22 in |
Inside Diameter | 22 in |
Details
Color | Silver |
Item | Rigid Duct |
Shape | Round |
Material | Steel |
Compatible Clamp Style | Quick-Fit |
Finish | Galvanized |
Series | QF |
Weight | 42 lb |
Environment Type | Dusty |
Product Type | Rigid Duct |
Connection Type | Clamp Together |
End Type | Quick-Fit |
Material Thickness | 20 ga |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 18,480 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Temperature Rating | 390 Degrees F |
Description
Rigid Duct, For Nominal Duct Diameter 22 in, Inside Diameter 22 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 42 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 18,480 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 22 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- HONEYWELL Thermostat Econ Lv Wl Mt White (CT30A)
- DESIGNS OF DISTINCTION 13.75"W Linear Style Toe Kick Vent - White Oak (01992212WK1)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Ducting, Venting & Accessories