Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206789
Zoro # G210043054
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Shape Round
- Material Thickness 20 ga
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206789
- Zoro # G210043054
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 58 3/4 in |
Outside Diameter | 20 in |
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Details
Color | Silver |
Item | Rigid Duct |
Connection Type | Clamp Together |
Shape | Round |
Material Thickness | 20 ga |
Environment Type | Dusty |
Weight | 38 lb |
Finish | Galvanized |
Series | QF |
For Media Type | Dust |
End Type | Quick-Fit |
Product Type | Rigid Duct |
Material | Steel |
Compatible Clamp Style | Quick-Fit |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 15,270 cfm |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Co-Polymer, Nitrile, Silicone |
Description
Rigid Duct, For Nominal Duct Diameter 20 in, Inside Diameter 20 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 38 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 15,270 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 20 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- ILC FILTER 10X14X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE USA (WY-0FF9-4)
- MARKEL PRODUCTS Motor, Wall Heater 305, 208V (58271002)
- LENNOX High Pressure Switch, Le98M69 (98M69)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Adjustable 6 in. D Galvanized Steel Duct Adapter (FX0225)
- Nordfab Ducting, Venting & Accessories