Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206786
Zoro # G510043037
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible Clamp Style Quick-Fit
- Series QF
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206786
- Zoro # G510043037
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 17 in |
Overall Length | 58 3/4 in |
Inside Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Details
Color | Silver |
Item | Rigid Duct |
Compatible Clamp Style | Quick-Fit |
Series | QF |
Material | Steel |
Finish | Galvanized |
Product Type | Rigid Duct |
Connection Type | Clamp Together |
Environment Type | Dusty |
End Type | Quick-Fit |
Shape | Round |
Weight | 33.1 lb |
Material Thickness | 20 ga |
For Media Type | Dust |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Airflow | 11,030 cfm |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 17 in, Inside Diameter 17 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 33.1 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 11,030 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 17 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI O-Ring, 4A4755-01 (4A4755-01)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- DURAFLAME COWBOY INC 4.5Oz Fire Lighter (02441)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- Nordfab Duct Fittings