Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206784
Zoro # G810043072
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Weight 29.3 lb
- Outside Diameter 15 in
- Product Type Rigid Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206784
- Zoro # G810043072
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 15 in |
Overall Length | 58 3/4 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Details
Color | Silver |
Item | Rigid Duct |
Finish | Galvanized |
Weight | 29.3 lb |
Product Type | Rigid Duct |
Material Thickness | 20 ga |
End Type | Quick-Fit |
Compatible Clamp Style | Quick-Fit |
For Media Type | Dust |
Environment Type | Dusty |
Material | Steel |
Connection Type | Clamp Together |
Series | QF |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 390 Degrees F |
Maximum Airflow | 8,590 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Description
Rigid Duct, For Nominal Duct Diameter 15 in, Inside Diameter 15 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 29.3 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 8,590 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 15 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- ALL-FILTERS 16X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16201.11 4PK)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- DAYTON Blower (3C074)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Ducting, Venting & Accessories