Shop All Duct Fittings
Nordfab
Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206782
Zoro # G910043019
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 21.4 lb
- Material Steel
- Material Thickness 20 ga
- Outside Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206782
- Zoro # G910043019
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 13 in |
Overall Length | 58 3/4 in |
Inside Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Details
Item | Rigid Duct |
Color | Silver |
Weight | 21.4 lb |
Material | Steel |
Material Thickness | 20 ga |
For Media Type | Dust |
End Type | Quick-Fit |
Series | QF |
Compatible Clamp Style | Quick-Fit |
Finish | Galvanized |
Connection Type | Clamp Together |
Product Type | Rigid Duct |
Shape | Round |
Environment Type | Dusty |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Airflow | 6,450 cfm |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 13 in, Inside Diameter 13 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 21.4 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 6,450 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 13 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- DR INFRARED HEATER Hardwired 7500W 240V Garage Electric Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-975)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- SUPCO Oval Run Capacitor, CR10X440 (CR10X440)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Ducting, Venting & Accessories