Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 22 ga Thick
Mfr # 8040206802
Zoro # G210043030
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 18.1 lb
- Shape Round
- Overall Length 58 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040206802
- Zoro # G210043030
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 58 3/4 in |
Outside Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Details
Color | Silver |
Item | Rigid Duct |
Weight | 18.1 lb |
Shape | Round |
Material | Stainless Steel |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
Compatible Clamp Style | Quick-Fit |
Product Type | Rigid Duct |
End Type | Quick-Fit |
Environment Type | Dusty |
Material Grade | 304 |
For Media Type | Dust |
Series | QF |
Maximum Airflow | 4,620 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 11 in, Inside Diameter 11 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 18.1 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 4,620 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 11 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5 (3286510)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-1LF)
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Saddle Hanger, 10" Diameter, Galvanized (HS10.G)
- Nordfab Duct Fittings