Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 20 ga Thick
Mfr # 8040206815
Zoro # G310043114
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- For Media Type Dust
- Weight 45.8 lb
- Compatible Clamp Style Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206815
- Zoro # G310043114
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 24 in |
Overall Length | 58 3/4 in |
For Nominal Duct Diameter | 24 in |
Inside Diameter | 24 in |
Details
Color | Silver |
Item | Rigid Duct |
Environment Type | Dusty |
For Media Type | Dust |
Weight | 45.8 lb |
Compatible Clamp Style | Quick-Fit |
Product Type | Rigid Duct |
End Type | Quick-Fit |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Grade | 304 |
Material Thickness | 20 ga |
Series | QF |
Shape | Round |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Airflow | 21,995 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 24 in, Inside Diameter 24 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 45.8 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 21,995 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 24 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (HF8-S)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003762)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- Nordfab Duct Fittings