Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 20 ga Thick
Mfr # 8040206813
Zoro # G610043111
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Diameter 22 in
- End Type Quick-Fit
- Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206813
- Zoro # G610043111
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 22 in |
Overall Length | 58 3/4 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
Details
Color | Silver |
Item | Rigid Duct |
End Type | Quick-Fit |
Material | Stainless Steel |
Material Grade | 304 |
Material Thickness | 20 ga |
Shape | Round |
For Media Type | Dust |
Product Type | Rigid Duct |
Environment Type | Dusty |
Weight | 42 lb |
Compatible Clamp Style | Quick-Fit |
Series | QF |
Connection Type | Clamp Together |
Maximum Airflow | 18,480 cfm |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 22 in, Inside Diameter 22 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 42 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 18,480 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 22 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- BECKETT F-3 .75-1.25 Gph Head Xn (F-3)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 2", 6 Pack (FA20X24X2_6)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nordfab Duct Fittings