Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 20 ga Thick
Mfr # 8040206811
Zoro # G010043063
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Round
- Environment Type Dusty
- Product Type Rigid Duct
- Compatible Clamp Style Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206811
- Zoro # G010043063
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 58 3/4 in |
Outside Diameter | 20 in |
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Details
Item | Rigid Duct |
Color | Silver |
Shape | Round |
Environment Type | Dusty |
Product Type | Rigid Duct |
Compatible Clamp Style | Quick-Fit |
Weight | 38 lb |
Connection Type | Clamp Together |
For Media Type | Dust |
Material Thickness | 20 ga |
Material | Stainless Steel |
End Type | Quick-Fit |
Material Grade | 304 |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Airflow | 15,270 cfm |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 20 in, Inside Diameter 20 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 38 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 15,270 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 20 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626618 L175-40 Limit Switch (626618)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- HONEYWELL Vu53S2034 1/2" Sweat N.C. Fan (VU53S2034)
- SUPCO Hi Pressure Switch, 410 psi CL, M/R (SMR410)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- Nordfab Duct Fittings