Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 20 ga Thick
Mfr # 8040206808
Zoro # G710043165
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible Clamp Style Quick-Fit
- Series QF
- Shape Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206808
- Zoro # G710043165
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 58 3/4 in |
Outside Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Inside Diameter | 17 in |
Details
Color | Silver |
Item | Rigid Duct |
Compatible Clamp Style | Quick-Fit |
Series | QF |
Shape | Round |
Material | Stainless Steel |
Material Grade | 304 |
Product Type | Rigid Duct |
Weight | 33.1 lb |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Environment Type | Dusty |
For Media Type | Dust |
End Type | Quick-Fit |
Seal Material | Co-Polymer, Nitrile, Silicone |
Maximum Airflow | 11,030 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 17 in, Inside Diameter 17 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 33.1 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 11,030 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 17 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- TELEDYNE LAARS Temperature Control (RE0093200)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Ducting, Venting & Accessories