Shop All Duct Fittings
Nordfab
Rigid Duct, Stainless Steel, 20 ga Thick
Mfr # 8040206806
Zoro # G510043198
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick-Fit
- Connection Type Clamp Together
- Series QF
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206806
- Zoro # G510043198
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 58 3/4 in |
Outside Diameter | 15 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Details
Item | Rigid Duct |
Color | Silver |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Series | QF |
Shape | Round |
Material | Stainless Steel |
Material Thickness | 20 ga |
Material Grade | 304 |
Compatible Clamp Style | Quick-Fit |
Environment Type | Dusty |
For Media Type | Dust |
Product Type | Rigid Duct |
Weight | 29.3 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Airflow | 8,590 cfm |
Maximum Pressure Rating | 42 in wc |
Seal Material | Co-Polymer, Nitrile, Silicone |
Description
Rigid Duct, For Nominal Duct Diameter 15 in, Inside Diameter 15 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 29.3 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 8,590 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 15 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Water Leak Detection Cable, 20 ft. (176125P1)
- IO HVAC CONTROLS Heating Thermostat, 65 deg. (IO-TS65)
- DIVERSITECH Line Tap, Replcmnt Nedle Qt-100 (QT-100N)
- SEALED UNIT PARTS CO Supco Pressure Switch - 5 PSI Open 20 PSI Closed (SLP0520)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Ducting, Venting & Accessories