Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Steel, 20 ga, Thick
Mfr # 8040207320
Zoro # G310042780
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Overall Length 10 7/8 in
- Material Thickness 20 ga
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207320
- Zoro # G310042780
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 10 7/8 in |
Outlet Diameter | 24 in |
Overall Width | 24 in |
Inside Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
Overall Height | 10 7/8 in |
Inlet Diameter | 24 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 24 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 24 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 9.7 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 24 in, Maximum Airflow 21,995 cfm, Overall Width 24 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- DAYTON Bearing I.D. 1-7/16 In (991018)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Ducting, Venting & Accessories