Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Steel, 20 ga, Thick
Mfr # 8040207318
Zoro # G510042733
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 22 in
- Material Steel
- Compatible with Brand Nordfab
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207318
- Zoro # G510042733
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 22 in |
Overall Length | 10 7/8 in |
For Nominal Duct Diameter | 22 in |
Overall Width | 22 in |
Inside Diameter | 22 1/8 in |
Overall Height | 10 7/8 in |
Inlet Diameter | 22 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 22 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 22 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 8.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 22 in, Maximum Airflow 18,480 cfm, Overall Width 22 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- TRUE Door Gasket, 26-7/8" x 29-1/2", 4 Sided (932586)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Ducting, Venting & Accessories