Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Steel, 20 ga, Thick
Mfr # 8040207314
Zoro # G910042845
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Compatible with Brand Nordfab
- Product Type Quick-Fit Sleeve
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040207314
- Zoro # G910042845
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 10 7/8 in |
Outlet Diameter | 18 in |
Inlet Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Height | 10 7/8 in |
Overall Width | 18 in |
Inside Diameter | 18 1/8 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 18 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 18 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 7.45 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 18 in, Maximum Airflow 12,370 cfm, Overall Width 18 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- HOSHIZAKI Tee (4A0177-01)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- Nordfab Ducting, Venting & Accessories