Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Steel, 20 ga, Thick
Mfr # 8040207309
Zoro # G510042795
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Material Steel
- Series QF
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207309
- Zoro # G510042795
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 13 in |
Overall Length | 10 7/8 in |
Inside Diameter | 13 1/8 in |
Overall Height | 10 7/8 in |
For Nominal Duct Diameter | 13 in |
Inlet Diameter | 13 in |
Overall Width | 13 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 13 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 13 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 4.7 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 13 in, Maximum Airflow 6,450 cfm, Overall Width 13 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman 765838 1 Burner Powerpack Stove Black (765838)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3END7)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- Nordfab Duct Fittings