Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Stainless Steel, 22 ga
Mfr # 8040207321
Zoro # G510042931
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Seal Material Nitrile
- Material Grade 304
- Outlet Diameter 3 in
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207321
- Zoro # G510042931
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 3 in |
Overall Length | 11 1/4 in |
Inlet Diameter | 3 in |
Overall Height | 11 1/4 in |
Overall Width | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 1/8 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 3 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 3 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/4 in, Weight 0.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 11 1/4 in, Outlet Diameter 3 in, Maximum Airflow 345 cfm, Overall Width 3 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16202.13 4PK)
- SANTA FE Dehumidifier Pre Filter (9"x11"x1"), 1 Per Pack, Replacement Filter, for Use with Santa-Fe Compact (4027168)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- DAYTON Replacement Hood Light Glass Globe (53L995)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Duct Fittings