Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Stainless Steel, 20 ga
Mfr # 8040207340
Zoro # G310042872
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Shape Round
- Connection Type Clamp Together
- Material Stainless Steel
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207340
- Zoro # G310042872
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 10 7/8 in |
Outlet Diameter | 22 in |
Overall Height | 10 7/8 in |
Inside Diameter | 22 1/8 in |
Inlet Diameter | 22 in |
Overall Width | 22 in |
For Nominal Duct Diameter | 22 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 22 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 22 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 8.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 22 in, Maximum Airflow 18,480 cfm, Overall Width 22 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- SUPCO Low Pressure Switch, 35 psi OP, 60 psi CL (SLP3560)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- Nordfab Ducting, Venting & Accessories