Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Stainless Steel, 20 ga
Mfr # 8040207338
Zoro # G310042858
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Overall Length 10 7/8 in
- Shape Round
- Weight 8.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207338
- Zoro # G310042858
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 10 7/8 in |
Outlet Diameter | 20 in |
Inlet Diameter | 20 in |
Overall Height | 10 7/8 in |
For Nominal Duct Diameter | 20 in |
Inside Diameter | 20 1/8 in |
Overall Width | 20 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 20 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 20 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 8.1 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 20 in, Maximum Airflow 15,270 cfm, Overall Width 20 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- BELIMO Weather Shield (ZS-CCV-110)
- BROAN Grille Stud (99420584)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- Nordfab Duct Fittings