Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Stainless Steel, 20 ga
Mfr # 8040207335
Zoro # G110042911
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 7.05 lb
- Outlet Diameter 17 in
- Compatible with Brand Nordfab
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207335
- Zoro # G110042911
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 17 in |
Overall Length | 10 7/8 in |
Overall Height | 10 7/8 in |
Overall Width | 17 in |
For Nominal Duct Diameter | 17 in |
Inlet Diameter | 17 in |
Inside Diameter | 17 1/8 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 17 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 17 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 7.05 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 17 in, Maximum Airflow 11,030 cfm, Overall Width 17 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- B & K SPIN ON FUEL OIL FILTER (264-91M)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Reducer/Increaser 26Ga 4X3 Glv (GV1196)
- Nordfab Duct Fittings