Shop All Duct Fittings
Nordfab
Quick-Fit Sleeve, Stainless Steel, 20 ga
Mfr # 8040207329
Zoro # G010042943
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Commercial
- Series QF
- Compatible with Series QF
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207329
- Zoro # G010042943
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 11 1/8 in |
Outlet Diameter | 11 in |
Inlet Diameter | 11 in |
Overall Width | 11 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Overall Height | 11 1/8 in |
Description
Quick-Fit Sleeve, For Nominal Duct Diameter 11 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 11 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/8 in, Weight 3.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 11 1/8 in, Outlet Diameter 11 in, Maximum Airflow 4,620 cfm, Overall Width 11 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- MARKEL PRODUCTS Motor, Wall Heater 305,120V (58271001)
- FRIGIDAIRE Fan Blade (5304476059)
- REZNOR Pilot Assembly, Spark Ignitor, LP Gas (110854)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- Nordfab Ducting, Venting & Accessories