Shop All Pipe Hanger Strap
Nordfab
Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x
Mfr # 8010004167
Zoro # G8334146
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Type Pipe Hanger
- For Use With QF Duct Work
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004167
- Zoro # G8334146
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Duct Fitting Duct Size | 16" |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 18 3/8 in |
Overall Width | 16 in |
Overall Length | 18 3/8 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 1/2 in |
For Duct Width | 16 in |
Mounting Hole Diameter | 1/2 in |
For Duct Height | 16 in |
Description
Duct Hanger, For Nominal Duct Diameter 16 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 18 3/8 in, Weight 2.2 lb, Overall Width 16 in, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- TOTO Square Handshower Wall-Mount, Polished Chrome (TBW02014U#CP)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- SLOAN Waterfree Urinal Cleaner Starter Kit (SJS19)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x (8010004177)
- NORDFAB Pipe Hanger, 12 in Duct Dia, Galvanized Steel, 14 GA, 14-3/8" L x (8010004163)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- Nordfab Plumbing Accessories