Shop All Pipe Hanger Strap
Nordfab
Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x
Mfr # 8010004165
Zoro # G8189955
original price:
$78.72
9% off
new price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Type Pipe Hanger
- For Use With QF Duct Work
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004165
- Zoro # G8189955
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Duct Fitting Duct Size | 14" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 16 3/8 in |
Overall Length | 16 3/8 in |
Overall Width | 14 in |
Mounting Hole Diameter | 1/2 in |
For Duct Height | 14 in |
For Duct Width | 14 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 1/2 in |
Description
Duct Hanger, For Nominal Duct Diameter 14 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 16 3/8 in, Weight 1.75 lb, Overall Width 14 in, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Victrin, Cartridge 22H, Ceramic Stem (RP47422)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- STENS Inner Air Filter 100-780 For Kohler 25 083 04-S (100-780)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 8-3/8" L x (8010004179)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x (8010004177)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- Nordfab Plumbing Accessories