Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 22 ga Thick
Mfr # 8040401693
Zoro # G310042940
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Steel
- Compatible with Brand Nordfab
- Weight 2.1 lb
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401693
- Zoro # G310042940
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 4 in |
Overall Diameter | 11 in |
Inside Diameter | 10 7/8 in |
Overall Height | 11 in |
For Duct Width | 11 in |
Overall Width | 11 in |
Outlet Diameter | 11 in |
Overall Depth | 4 in |
For Nominal Duct Diameter | 11 in |
Inlet Diameter | 11 in |
For Duct Height | 11 in |
Description
Machine Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.1 lb, For Duct Height 11 in, Flange Inner Diameter Not Applicable, For Duct Width 11 in, Flange Outer Diameter Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 10 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 11 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Line Guard (MLG450)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models He2000, MAX5 (2-Pack) (A60257 - 2 Pack)
- DUPONT Pleated Air Filter, 16" x 25" x 1", 4 Pack (KC16X25X1_4)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Duct Fittings