Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 22 ga Thick
Mfr # 8040401685
Zoro # G210042781
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Inside Diameter 3 in
- Compatible with Brand Nordfab
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401685
- Zoro # G210042781
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 3 in |
Overall Length | 5 1/2 in |
Overall Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
For Duct Height | 3 in |
Overall Width | 3 in |
Overall Depth | 5 1/2 in |
Inlet Diameter | 3 in |
For Duct Width | 3 in |
Outlet Diameter | 3 in |
Overall Height | 3 in |
Description
Machine Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 0.6 lb, For Duct Height 3 in, Flange Inner Diameter Not Applicable, For Duct Width 3 in, Flange Outer Diameter Not Applicable, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange Not Applicable, Overall Width 3 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- CARRIER Contactor, 3 Pole, 25A, 115V (HN53CB115)
- DAYTON Motor Assembly (HV2122900G)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Duct Wye Galv 6 X 6 X 6In 30Ga (GV0997)
- Nordfab Ducting, Venting & Accessories