Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401704
Zoro # G210043177
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Series QF
- End Type Quick-Fit
- Material Thickness 20 ga
- Inside Diameter 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401704
- Zoro # G210043177
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 21 7/8 in |
Overall Diameter | 22 in |
Overall Length | 5 1/2 in |
For Nominal Duct Diameter | 22 in |
Overall Height | 22 in |
For Duct Width | 22 in |
Overall Width | 22 in |
Outlet Diameter | 22 in |
Inlet Diameter | 22 in |
Overall Depth | 5 1/2 in |
For Duct Height | 22 in |
Description
Machine Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 4.3 lb, For Duct Height 22 in, Flange Inner Diameter Not Applicable, For Duct Width 22 in, Flange Outer Diameter Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 21 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 22 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- HOSHIZAKI Float Switch (435490-01)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- Nordfab Ducting, Venting & Accessories