Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401702
Zoro # G810043126
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Product Type Machine Adapter
- Overall Length 5 1/2 in
- Inside Diameter 19 7/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401702
- Zoro # G810043126
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 19 7/8 in |
Overall Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Outlet Diameter | 20 in |
For Duct Width | 20 in |
Overall Width | 20 in |
For Duct Height | 20 in |
Overall Depth | 5 1/2 in |
Overall Height | 20 in |
Inlet Diameter | 20 in |
Description
Machine Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.9 lb, For Duct Height 20 in, Flange Inner Diameter Not Applicable, For Duct Width 20 in, Flange Outer Diameter Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 19 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 20 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Filter (97009563)
- ERIE Zone Valve, 2W, N/C, 24V, On/Off, End Switch (VT2343G13A02A0F)
- TSURUMI Anti-Vibration Rubber (Pump) (1001-032)
- DULUTH FORGE Ventless Propane Gas Log Set, 22 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-L22T)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- Nordfab Duct Fittings