Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401700
Zoro # G510043174
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Overall Diameter 18 in
- Product Type Machine Adapter
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401700
- Zoro # G510043174
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 18 in |
Overall Length | 5 1/2 in |
Inside Diameter | 17 7/8 in |
Overall Width | 18 in |
For Duct Width | 18 in |
Inlet Diameter | 18 in |
For Duct Height | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Depth | 5 1/2 in |
Overall Height | 18 in |
Outlet Diameter | 18 in |
Description
Machine Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.45 lb, For Duct Height 18 in, Flange Inner Diameter Not Applicable, For Duct Width 18 in, Flange Outer Diameter Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 17 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 18 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8228D1018 Dpst N/O Resistive (R8228D1018)
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FD19.88X21.5A_4)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Duct Fittings