Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401699
Zoro # G510042993
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Finish Galvanized
- Compatible with Brand Nordfab
- Material Thickness 20 ga
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401699
- Zoro # G510042993
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 16 7/8 in |
Overall Diameter | 17 in |
Overall Width | 17 in |
Overall Depth | 5 1/2 in |
Outlet Diameter | 17 in |
Inlet Diameter | 17 in |
For Duct Height | 17 in |
For Duct Width | 17 in |
Overall Height | 17 in |
For Nominal Duct Diameter | 17 in |
Description
Machine Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.32 lb, For Duct Height 17 in, Flange Inner Diameter Not Applicable, For Duct Width 17 in, Flange Outer Diameter Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 16 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 17 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Filter Drier (PI502724)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- CARLIN 48245S 45 Second Oil Burner (48245S)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Ducting, Venting & Accessories