Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401697
Zoro # G010043025
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Compatible with Brand Nordfab
- Series QF
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401697
- Zoro # G010043025
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 7/8 in |
Overall Diameter | 15 in |
Overall Length | 5 1/2 in |
Overall Height | 15 in |
Outlet Diameter | 15 in |
Overall Depth | 5 1/2 in |
For Nominal Duct Diameter | 15 in |
For Duct Height | 15 in |
For Duct Width | 15 in |
Inlet Diameter | 15 in |
Overall Width | 15 in |
Description
Machine Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.05 lb, For Duct Height 15 in, Flange Inner Diameter Not Applicable, For Duct Width 15 in, Flange Outer Diameter Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 14 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 15 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 7/16"-1/2" ID Tubes (GTC-702-35)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Duct Fittings