Shop All Duct Fittings
Nordfab
Machine Adapter, Steel, 20 ga Thick
Mfr # 8040401695
Zoro # G810043003
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Connection Type Clamp Together
- Finish Galvanized
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401695
- Zoro # G810043003
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 12 7/8 in |
Overall Diameter | 13 in |
Overall Width | 13 in |
For Duct Height | 13 in |
Outlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Overall Height | 13 in |
For Duct Width | 13 in |
Overall Depth | 5 1/2 in |
Inlet Diameter | 13 in |
Description
Machine Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.45 lb, For Duct Height 13 in, Flange Inner Diameter Not Applicable, For Duct Width 13 in, Flange Outer Diameter Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 12 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 13 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X24, TRUEZON (ZD12X24TZ)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- Nordfab Ducting, Venting & Accessories