Shop All Duct Fittings
Nordfab
Machine Adapter, Stainless Steel, 22 ga
Mfr # 8040401707
Zoro # G610043128
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Material Stainless Steel
- Compatible with Brand Nordfab
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401707
- Zoro # G610043128
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 3 in |
Overall Length | 5 1/2 in |
Overall Diameter | 3 in |
Overall Height | 3 in |
Overall Depth | 4 in |
Overall Width | 3 in |
Outlet Diameter | 3 in |
For Duct Width | 3 in |
For Duct Height | 3 in |
For Nominal Duct Diameter | 3 in |
Inlet Diameter | 3 in |
Description
Machine Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 0.6 lb, For Duct Height 3 in, Flange Inner Diameter Not Applicable, For Duct Width 3 in, Flange Outer Diameter Not Applicable, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange Not Applicable, Overall Width 3 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nordfab Duct Fittings